Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Multi-Size Pneumatic Test Plug 3" to 4"

TEST-TITE | Zoro #: G0914112 | Mfr #: 83234

$ 38.19 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0914112 Mfr #: 83234
Max. Back Pressure: 30 ft. of Head Type: Pneumatic
Min. Dia.: 2.63" Max. Diameter: 4.25"
Deflated Size: 5.50" Required Inflation Pressure: 35 psi
Nominal Size: 3 to 4" Item: Test Plug
For Use In: DWV Systems to Seal Round and Out of Round Pipe Material: Rubber
Country of Origin (subject to change): United States

Description

n/a

  • Designed for the testing of pipelines or to temporarily stop the flow
  • Each plug is designed for two or more pipe sizes
  • Plugs are suitable for many different pipe materials
  • Manufactured from a durable natural rubber compound
  • Can be used individually as a test plug or together with another plug for testing
  • Metal cap/core tool is also included
  • 12" chain and a ring assembly attached to a molded inflation valve

Reviews