TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Test Plug, Pneumatic, 4 To 8 In

TEST-TITE| Zoro #: G1963631| Mfr #: 83248

$262.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Diameter: 8.25"Max. Back Pressure: 30 ft. of HeadItem: Test Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1963631 Mfr #: 83248
Max. Diameter: 8.25"Max. Back Pressure: 30 ft. of Head
Item: Test PlugMin. Dia.: 3.70"
Material: RubberNominal Size: 4 to 8"
Required Inflation Pressure: 30 psiDeflated Size: 12.00"
Type: PneumaticFor Use In: DWV Systems to Seal Round and Out of Round Pipe
Country of Origin (subject to change): United States

Description

Test Plug, Pneumatic, Nominal Size 4 to 8 In, Min Dia 3.70 In, Max Dia 8.25 In, Max Back Air Pressure 13 PSI, Max Back Pressure 30 ft. of Head, Required Inflation Pressure 30 PSI, Deflated Size 12.00 In, Material of Construction Rubber, For Use In DWV Systems To Seal Round And Out Of Round Pipe

Reviews