KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Test Plug, Pneumatic, 8 To 12 In

TEST-TITE| Zoro #: G1511781| Mfr #: 83282

$574.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Size: 8 to 12"
Type: Pneumatic
Item: Test Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1511781 Mfr #: 83282
Nominal Size: 8 to 12"Type: Pneumatic
Item: Test PlugFor Use In: DWV Systems to Seal Round and Out of Round Pipe
Max. Diameter: 12.25"Min. Dia.: 7.09"
Max. Back Pressure: 40 ft. of HeadRequired Inflation Pressure: 30 psi
Deflated Size: 17.50"Material: Rubber
Country of Origin (subject to change): United States

Description

Test Plug, Pneumatic, Nominal Size 8 To 12 In, Min Dia 7.09 In, Max Dia 12.25 In, Max Back Air Pressure 17 PSI, Max Back Pressure 40 Ft of Head, Required Inflation Pressure 30 PSI, Deflated Size 17.50 In, Material of Construction Rubber, For Use In DWV Systems To Seal Round And Out Of Round Pipe

Reviews