Twist N Seal Tool, 1/2 To 1 In, 12 In L

TEST-TITE| Zoro #: G0892123| Mfr #: 83785

$91.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Stainless SteelHose Capacity (In.): -Function: Stops Water Flow While Soldering Or Cementing Pipe Fittings
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0892123 Mfr #: 83785
Construction: Stainless SteelHose Capacity (In.): -
Function: Stops Water Flow While Soldering Or Cementing Pipe FittingsHex Size (In.): -
Includes: -Meets/Exceeds: -
Type: -PVC Pipe Capacity (In.): 1/2 To 1
Tube Capacity (In.): 1/2 To 1Item: Twist N Seal Tool
Cutting Action: -Features: Holds Up To 60 PSIG And Simple To Change Sizes
Package Quantity: 1Overall Length (In.): 12
Capacity (In.): 1/2 To 1Country of Origin (subject to change): Taiwan, Province of China

Description

Twist N Seal Tool, Capacity 1/2 To 1 In, Tube Capacity 1/2 To 1 In, PVC Pipe Capacity 1/2 To 1 In, Overall Length 12 In, Construction Stainless Steel, Features Holds Up To 60 PSIG And Simple To Change Sizes, Function Stops Water Flow While Soldering Or Cementing Pipe Fittings

Reviews