Shop Alternate Products
This Product is Discontinued
Testo
Digital Manifold Gauge, 2 Valves (Discontinued)
Mfr # 0560 0550
Zoro # G0088676
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Valves 2
- Refrigerant Compatibility Multiple Refrigerants
- Number of Hoses 0
- Vacuum Port Size 1/4 in
- Gauges Low Side Blue 0 to 870 psi