Testo
Testo 176T4, Four-channel temperature data logger
- Zoro #: G9857983
- Mfr #: 0572 1764
Hover or click to zoom Tap to zoom
$638.14
Subtotal: $638.14
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Testo
- MFR #0572 1764
- Zoro #G9857983
- Country of OriginChina
- Category Electrical Properties Data Loggers
Description
The Testo 176T4 temperature measuremt logger, with its bright, backlit display, is ideal for the monitoring of multiple temperatures. The 176T4 temperature data logger has external thermocouple parallel connections, which allows for simultaneous temperature measurements at four sites using a wide variety of probes. Creation of Excel Spreadsheets, PDFs, and data analysis are all easily achieved with the free, downloadable ComSoft software.The Testo 176T4 temperature measurement logger is an ideal data logger for the monitoring of temperatures.-External thermocouple parallel connections compatible with a variety of different probes-Data transfer possible using the USB port, or SD card (optional)-Easy to read large display that shows current reading-IP54 protection class-Capable of CFR 21 Part 11 Compliancy-Free data logger software available for download-Data is secured within the logger, and can be password protected using ComSoft
Reviews of Testo #0572 1764
Explore more
- TESTO Testo 160 TH Wi-Fi Data Logger, temperature, humidity 0572 2021
- TESTO Testo 160 THE Wi-Fi Data Logger 0572 2023
- TESTO Mini temperature data logger 0572 0561
- TESTO Testo 174 H, Mini temperature and humidity data logger kit 0572 0566
- TESTO 184 T3 temp logger w/ display 0572 1843
- TESTO IAQ Data Logger for connecting cable probes 0577 0400
- TESTO Testo 176T3, Four-channel temperature data logger 0572 1763
- TESTO 184 T1 disposable temp logger, operating time: 90 days 0572 1841
- TESTO Temperature data logger 0572 1761
- PCE INSTRUMENTS Current Data Logger, 4 to 20-mA PCE-CLL 1
- AEMC INSTRUMENTS Voltage Data Logger, 0 to 600VAC/DC L261
- Testo Electrical Properties Data Loggers