Testo
Testo 417, Rotating vane anemometer
- Zoro #: G9857484
- Mfr #: 0560 4170
Hover or click to zoom Tap to zoom
$504.97
Subtotal: $504.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Testo #0560 4170 Specifications
- Zoro #: G9857484
- Mfr #: 0560 4170
- UPC #: 4029547003769
- Country of Origin (subject to change): Germany
Description
With readings of up to 4,000 fpm, the Testo 417 rotating vane anemometer is ideal for collecting air velocity, CFM, and temperature measurements at supply and return grills. Having a larger vane, this air flow meter can cover a larger surface area, ensuring accurate measurements with each use. By inputting duct measurements into the 417, volume flow calculations can automatically be displayed. With the capability of quickly switching between air velocity and temperature measurements, using the Testo 417 air flow meter is a breeze.-Air velocity, CFM, and temperature measurements-Multi-point and timed average calculations for in-duct readings-Bright backlit display provides easy viewing in any environment-“Hold” button freezes readings for easy recording
Reviews of Testo #0560 4170
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
- TESTO Testo 400 air flow kit 0563 0407
- TESTO Testo 400, Universal IAQ Instrument 0560 0400
- TESTO Flow Funnel Kit for low flow measurments 0563 4170
- TESTO Testo 400 Comfort kit 0563 0409
- TESTO 416 Mini Vane Anemometer, 0.63" Dia. Head 0560 4160
- TESTO 400 IAQ Kit i 0563 0408
- CLIPPER Wireless Wind System Complete w/Display CL-WWS
- DWYER INSTRUMENTS Air Velocity Transmitter, 0 To 15,000 FPM 641RM-12
- DWYER INSTRUMENTS Environmental Meter, 14 deg. to 140 deg.F EMMA
- TESTO Pitot tube, 3.3 ft, stainless steel 0635 2345
- RONSTAN Carbon Wind Vane Pro - Sportsboat RFVANE-S
- Testo Air Velocity Meters and Anemometers