Texsport
Tactical Gear Bag, Canvas, Black, 15" Height
- Zoro #: G3945277
- Mfr #: 11882
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $50.89
Texsport #11882 Specifications
- Zoro #: G3945277
- Mfr #: 11882
- Closure Type: Heavy-Duty Zipper
- Color: Black
- Height: 15"
- Length: 34"
- Material: Canvas
- Width: 12"
- Size: 15 in H x 12 in W x 34 in L in
- size: 15 In. H x 12 In. W x 34 In. L"
- Item: Tactical Gear Bag
- Depth: 12"
- Tool Storage Type Included: Bag/Tote
- Product Type: Tactical Gear Bag
- Country of Origin (subject to change): India
Description
Tactical Gear Bag, Length 34 In, Width 12 In, Height 15 In, Material Cotton Canvas, Color Black
Reviews of Texsport #11882
Explore more
- TEXSPORT Duffel Bag, Canvas, Black, 21" Height 10535
- TEXSPORT Duffel Bag, Canvas, Olive Green, 30" Height 10421
- TEXSPORT Duffel Bag, Canvas, Black, 30" Height 10431
- TEXSPORT Tool Bag, Canvas, 2 Pockets, Olive Green, 9" Height 11831
- TEXSPORT Tool Bag, Canvas, 2 Pockets, Black, 7" Height 11820
- TEXSPORT Tool Bag, Canvas, 2 Pockets, Black, 9" Height 11821
- RITE LITE Rite Lite TLBO-24-B Blue Bnei Ohr Wool Talit; Kipa and Bag - 24 in. TLBO-24-B
- 5.11 TACTICAL Backpack, Durable, Lightweight 1050D Nylon, Sandstone, 10-1/2" Height 56963
- ERGODYNE Arsenal® 5116 General Duty Gear Bag, M, Realtree Xtra 13416
- Texsport Tool Bags, Backpacks & Totes