The Brush Man
12” Lambswool Applicator Pad (Pad Only)
- Mfr # A12
- Zoro # G305834352
$6.79
/ea
Subtotal: $6.79
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Material Lambswool
- Length 12"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- THE BRUSH MAN 16” Lambswool Applicator Pad (Pad Only) A16
- THE BRUSH MAN 12” Lambswool Applicator Pad & Block AB12
- THE BRUSH MAN 16” Lambswool Applicator Pad & Block AB16
- BESTT LIEBCO Floor Applicator Pad Refill, 10" 997130100
- LINZER Pad Painter PD7200-0900
- LINZER Pad Stainer 9In PD7100-9
- WOOSTER Shearling Floor Applicator Refill 10inch RR612-10
- BESTT LIEBCO Floor Applicator Pad Refill, 12" 997148120
- RUST-OLEUM Pad Oil Flor Finsh 10" 989721
- VARATHANE Floor Applicator Pad, 10 in L Pad 989751
- ZORO SELECT Painting Mitt 1UFN4
- The Brush Man Painting Pads and Applicators