The Brush Man
16” Lambswool Applicator Pad & Block
Mfr # AB16
Zoro # G305834369
product price: $14.39
/eaFree Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Lambswool
- Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand The Brush Man
- MFR # AB16
- Zoro # G305834369
- UPC # 48796060709
- Country of Origin United States
- Category Painting Pads and Applicators
Dimensions
Length | 16" |
Details
Item | Applicator Pad with Block |
Material | Lambswool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Spray Paint, White, Semi-Gloss, 15 oz (209567)
- WATCO Watco Semi-Gloss Crystal Clear Oil-Based Wood Finish Lacquer 1 qt (330083)
- KROIL Rust Remover, Bottle, 16oz. (EX161)
- MINWAX Warm Satin Clear Spray Polyurethane, 11.5 Oz. (33060000)
- THE BRUSH MAN 12” Lambswool Applicator Pad (Pad Only) (A12)
- THE BRUSH MAN 16” Lambswool Applicator Pad (Pad Only) (A16)
- THE BRUSH MAN 12” Lambswool Applicator Pad & Block (AB12)
- SHUR-LINE Staining Pad, Plastic, 7-5/8 in.L, Red (2007090)
- WHIZZ APPLICATORS Whizz Refill 3 in. W Paint Pad For Smooth to Semi-Smooth Surfaces (90150)
- SHUR-LINE Staining Pad, 7-5/8 in.L, Green (2007091)
- SHUR-LINE Touch Up Painter, Red, 2-1/2" W, 6" L (2007058)
- WOOSTER Shearling 12 Inch Floor Applicator (RR412-12)