The Brush Man
16” Lambswool Applicator Pad (Pad Only)
- Mfr # A16
- Zoro # G505834350
$9.35
/ea
Subtotal: $9.35
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Material Lambswool
- Length 16"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- THE BRUSH MAN 12” Lambswool Applicator Pad & Block AB12
- THE BRUSH MAN 12” Lambswool Applicator Pad (Pad Only) A12
- THE BRUSH MAN 16” Lambswool Applicator Pad & Block AB16
- SHUR-LINE Painting Mitt, Synthetic Lamb Wool, 12in.L 2007098
- BESTT LIEBCO Floor Applicator Pad, 16" 997122160
- FOAMPRO Roller Paint Corner Foam 3In 3
- LINZER Pad Stainer 9In PD7100-9
- VARATHANE Floor Applicator Pad, 10 in L Pad 989731
- NELSON PAINT Applicator, Felt FAC
- LINZER Painter Pad Disposable PD7006
- LINZER Pad Edge Refill 7In PD7010-7
- The Brush Man Painting Pads and Applicators