Gorilla Glue
Double Sided Mounting Tape, 1 in W x 120 in L, 43 mil Thick, Black, 1 Pk
Mfr # 102441
Zoro # G101059485
$12.85
4% off
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Black Acrylic Foam and Adhesive
- Tape Width 1 in
- Tape Length 120 in
- Tape Shape Continuous Roll
- Tape Color Black
Explore More Products
- GORILLA GLUE Mounting Tape, Black, 5 ft, Continuous Roll 6055002
- GORILLA GLUE Double Sided 1 in. W X 60 in. L Mounting Tape Clear 6065003
- GORILLA GLUE Mounting Tape, Clear, 5 ft. L 6065001
- GORILLA GLUE Double Side Foam Mounting Tape, 1 in W Thick, Transparent, 1 Pk 6036002
- GORILLA GLUE GORILLA SHIP TAPE RFL2PK 6030402
- GORILLA GLUE 1"x60" Double-Sided Mounting Tape 6065101
- GORILLA GLUE 2x25 CLR Gorilla Tape 6034002
- GORILLA GLUE 188x40YD CLR GorilTape 6042502
- GORILLA GLUE 283x35YD Packagin Tape 6045002
- 3M Poly Protect Tape 8681HS Trans Skip Slit 8681HS
- POLYVANCE ALUMINUM BODY TAPE 1" X 180' UR6481-1
- Gorilla Glue Foam Tape