The Main Resource
Abrasive Roll, Alum Oxide, 1", 180 Grit
- Zoro #: G7724355
- Mfr #: MI5006

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $22.81
The Main Resource #MI5006 Specifications
- Zoro #: G7724355
- Mfr #: MI5006
- Width: 1"
- Grit: 180
- Abrasive Material: Aluminum Oxide
- Length: 50 yd.
- Item: Shop Roll
- Country of Origin (subject to change): China
Description
Abrasive Roll,Alum Oxide,1 In.,180 Grit
Reviews of The Main Resource #MI5006
Explore more
- THE MAIN RESOURCE Abrasive Roll, Alum Oxide, 1", 120 Grit MI5109
- THE MAIN RESOURCE Abrasive Roll, Alum Oxide, 1.5", 180 Grit MI5026
- THE MAIN RESOURCE Abrasive Roll, Alum Oxide, 1", 80 Grit MI5111
- THE MAIN RESOURCE Abrasive Roll, Alum Oxide, 1.5", 320Grit MI5117
- SUPERIOR ABRASIVES Shop Roll, 1"x50 yd., A/O, Grit 500 12117
- UNITED ABRASIVES-SAIT Cartridge Roll, 1/8x1x1/4 95104
- The Main Resource Abrasive Rolls