The Main Resource
Abrasive Roll, Alum Oxide, 1", 240 Grit
- Zoro #: G7724300
- Mfr #: MI5004

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $32.10
The Main Resource #MI5004 Specifications
- Zoro #: G7724300
- Mfr #: MI5004
- Width: 1"
- Grit: 240
- Abrasive Material: Aluminum Oxide
- Length: 50 yd.
- Item: Shop Roll
- Country of Origin (subject to change): China
Description
Abrasive Roll,Alum Oxide,1 In.,240 Grit
Reviews of The Main Resource #MI5004
Explore more
- THE MAIN RESOURCE Abrasive Roll, Alum Oxide, 1", 60 Grit MI5112
- THE MAIN RESOURCE Abrasive Roll, Alum Oxide, 1.5", 400Grit MI5116
- THE MAIN RESOURCE Abrasive Roll, Alum Oxide, 1.5", 120Grit MI5028
- THE MAIN RESOURCE Abrasive Roll, Alum Oxide, 1", 320 Grit MI5002
- THE MAIN RESOURCE Abrasive Roll, Alum Oxide, 1", 180 Grit MI5006
- THE MAIN RESOURCE Abrasive Roll, Alum Oxide, 1", 120 Grit MI5109
- CGW CAMEL GRINDING WHEELS Cartridge Roll, 1x2x1/4, A/O, 60G 44688
- ARC ABRASIVES Cr 1/4 X 1 X 1/8 320 21166
- The Main Resource Abrasive Rolls