The Main Resource
Abrasive Roll, Alum Oxide, 1", 400 Grit
- Zoro #: G7724291
- Mfr #: MI5102

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $26.48
The Main Resource #MI5102 Specifications
- Zoro #: G7724291
- Mfr #: MI5102
- Width: 1"
- Grit: 400
- Abrasive Material: Aluminum Oxide
- Length: 50 yd.
- Item: Shop Roll
- Country of Origin (subject to change): China
Description
Abrasive Roll,Alum Oxide,1 In.,400 Grit
Reviews of The Main Resource #MI5102
Explore more
- THE MAIN RESOURCE Abrasive Roll, Alum Oxide, 1", 120 Grit MI5109
- THE MAIN RESOURCE Abrasive Roll, Alum Oxide, 1", 240 Grit MI5004
- THE MAIN RESOURCE Abrasive Roll, Alum Oxide, 1.5", 240Grit MI5119
- THE MAIN RESOURCE Abrasive Roll, Alum Oxide, 1", 80 Grit MI5111
- THE MAIN RESOURCE Abrasive Roll, Alum Oxide, 1", 180 Grit MI5006
- THE MAIN RESOURCE Abrasive Roll, Alum Oxide, 1.5", 180 Grit MI5026
- THE MAIN RESOURCE Abrasive Roll, Alum Oxide, 1.5", 400Grit MI5116
- THE MAIN RESOURCE Abrasive Roll, Alum Oxide, 1.5", 320Grit MI5117
- THE MAIN RESOURCE Abrasive Roll, Alum Oxide, 1", 60 Grit MI5112
- 3M Cartridge Roll 747D, 1/2inx1-1/2inx1/8in, P120 X-wt, 100/pk 7010309040
- CLESCO 3/4" X 1" Sanding Sleeve 80 Grit A/O, Pk6 SS-012016-080A6
- The Main Resource Abrasive Rolls