- Home
- /
- Abrasives & Polishers
- /
- Sanding Abrasives
- /
- Abrasive Rolls
- /
- Abrasive Roll, Alum Oxide, 1.5", 400Grit
The Main Resource
Abrasive Roll, Alum Oxide, 1.5", 400Grit
- Zoro #: G7733035
- Mfr #: MI5116

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $48.72
The Main Resource #MI5116 Specifications
- Zoro #: G7733035
- Mfr #: MI5116
- Width: 1-1/2"
- Grit: 400
- Abrasive Material: Aluminum Oxide
- Length: 50 yd.
- Item: Shop Roll
- Country of Origin (subject to change): China
Description
Abrasive Roll,Alum Oxide,1.5 In.,400Grit
Reviews of The Main Resource #MI5116
Explore more
- THE MAIN RESOURCE Abrasive Roll, Alum Oxide, 1.5", 120Grit MI5028
- THE MAIN RESOURCE Abrasive Roll, Alum Oxide, 1.5", 240Grit MI5119
- THE MAIN RESOURCE Abrasive Roll, Alum Oxide, 1", 80 Grit MI5111
- THE MAIN RESOURCE Abrasive Roll, Alum Oxide, 1", 240 Grit MI5004
- THE MAIN RESOURCE Abrasive Roll, Alum Oxide, 1", 180 Grit MI5006
- THE MAIN RESOURCE Abrasive Roll, Alum Oxide, 1.5", 180 Grit MI5026
- THE MAIN RESOURCE Abrasive Roll, Alum Oxide, 1", 60 Grit MI5112
- THE MAIN RESOURCE Abrasive Roll, Alum Oxide, 1.5", 320Grit MI5117
- ARC ABRASIVES Cr 3/4 X 2 X 3/16 80 21548
- The Main Resource Abrasive Rolls