Shop Alternate Products
This Product is Discontinued
The Main Resource
Flap Wheel, 2" x 1" x 1/4", 60 Grit (Discontinued)
Mfr # MI512
Zoro # G7741231
This Product is Discontinued
Key Features
- Diameter 2"
- Grit 60
- Width 1"
- Abrasive Material Sandpaper
- Mounting Type 1/4" Shank