Shop Alternate Products
This Product is Discontinued
The Main Resource
Flap Wheel, 3" x 1" x 1/4", 60 Grit (Discontinued)
Mfr # MI517
Zoro # G7725055
This Product is Discontinued
Key Features
- Diameter 3"
- Grit 60
- Width 1"
- Abrasive Material Sandpaper
- Mounting Type 1/4" Shank