The Original Muck Boot Co.
Boots, Size 6, 16" Height, Black, Plain, PR
- Zoro #: G4921156
- Mfr #: CHH-000A/6
Tap to zoom
Hover or click to zoom
$112.20
- Item: Rubber Boot
- Rubber Boot Style: Knee
- Safety Criteria: Cold-Insulated, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $112.20
The Original Muck Boot Co. #CHH-000A/6 Specifications
- Zoro #: G4921156
- Mfr #: CHH-000A/6
- Item: Rubber Boot
- Rubber Boot Style: Knee
- Safety Criteria: Cold-Insulated, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application: General Use
- Footwear Sole Pattern: Lug
- Toe Type: Plain
- Insulated: Yes
- Predominant Footwear Color: Black
- Color: Black
- Size: 6
- Metatarsal Guard: No
- Footwear Width: D
- Style Number: CHH-000A
- Gender: Men's
- Closure Type: pull On
- Waterproof: Yes
- Outsole Material: Rubber
- For Outdoor Traction: Yes
- Upper Material: Natural Rubber
- Toe Shape: Round
- Midsole Material: EVA
- Shank Material: Steel
- Resists: Chemicals, Organic Waste
- Height: 16"
- Footwear Closure Type: Pull On
- Boot Height: 16 in
- Insulation Type: CR Flex-Foam
- Standards: ASTM F2413-11 EH
- Static Dissipative: No
- Completely Non Metallic: No
- Oil Resisting Sole: Yes
- Electrical Hazard Rated: Yes
- Shoe Style: Knee
- Boot Height Adjustment: Standard Height
- Footwear Application: General Purpose
- Footwear Shank: Yes
- Cold-Insulation Technology: CR Flex-Foam
- Series: Muck Chore
- Footwear Closure: Pull-On
- Footwear Brand: THE ORIGINAL MUCK BOOT CO.
- Boot Color: Black
- Country of Origin (subject to change): Indonesia
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 6, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Reviews of The Original Muck Boot Co. #CHH-000A/6
Explore more
- The Original Muck Boot Co. Boots, Size 5, 16" Height, Black, Plain, PR CHH-000A/5
- The Original Muck Boot Co. Boots, Size 8, 16" Height, Black, Plain, PR CHH-000A/8
- The Original Muck Boot Co. Boots, Size 15, 16" Height, Black, Plain, PR CHH-000A/15
- The Original Muck Boot Co. Boots, Size 16, 16" Height, Black, Plain, PR CHH-000A/16
- The Original Muck Boot Co. Boots, Size 15, 12" Height, Black, Plain, PR CHM-000A/15
- The Original Muck Boot Co. Boots, Size 6, 12" Height, Black, Plain, PR CHM-000A/6
- The Original Muck Boot Co. Boots, Size 5, 12" Height, Black, Plain, PR CHM-000A/5
- The Original Muck Boot Co. Boots, Size 15, 16" Height, Black, Plain, PR ASP-000A/15
- Honeywell Servus Size 13 Men's Steel Knee Boots, Brown 22234/13
- Viking Viking Marine Kadett Boot Blue VW24-7
- The Original Muck Boot Company Boots Muckmastr Blk 11M MMH-500A-BL-110
- The Original Muck Boot Co. Over-the-Sock Boots