- Zoro #: G0489522
- Mfr #: CSCT-000
|
Insulated: No
| Item: Rubber Boot
|
Waterproof: Yes
| Boot Height: 16 in
|
Footwear Width: D
| Toe Shape: Round
|
Footwear Closure Type: Pull On
| Height: 16"
|
Insulation Type: None
| Metatarsal Guard: No
|
Outsole Material: Rubber
| Shank Material: Steel
|
For Outdoor Traction: Yes
| Standards: ASTM F2413-18
|
Size: 13
| Upper Material: Neoprene Rubber
|
Predominant Footwear Color: Black
| Footwear Sole Pattern: Lug
|
Closure Type: pull On
| Color: Black
|
Midsole Material: Neoprene
| Typical Rubber Boot Application: General Use
|
Rubber Boot Style: Knee
| Gender: Men's
|
Toe Type: Steel
| Resists: Chemicals, Organic Waste
|
Style Number: CSCT-000
| Chain Saw Cut Resistant: No
|
Removable Insole: Yes
| Completely Non Metallic: No
|
Ninety Degree Heel: Yes
| Static Dissipative: No
|
Puncture Resistant Insole: No
| Electrical Hazard Rated: Yes
|
Oil Resisting Sole: No
| Material: CR Flex-Foam, Neoprene
|
Shoe Style: Knee
| Series: Muck Chore Cool
|
Footwear Shank: Yes
| Features: 4mm Neoprene Bootie for Comfort and Performance, XpressCool(TM) Lining, Triple Toe and Quadruple Rubber Heel Reinforcement
|
Footwear Closure: Pull-On
| Boot Color: Black
|
Footwear Application: Agriculture, Construction, Equestrian, Food Processing, Gas, General Purpose, Manufacturing, Mining, Oil
| Heel Style: Defined Heel
|
Safety Criteria: Defined Heel, Electrical Hazard (EH), Steel Toe, Waterproof
| Outsole Technology: Vibram(R)
|
Footwear Brand: THE ORIGINAL MUCK BOOT CO.
| Boot Height Adjustment: Standard Height
|
Country of Origin (subject to change): China
|