Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 5 Men's Steel Rubber Boot, Black

  • Zoro #: G0489251
  • Mfr #: CSCT-000
$154.95
  • Toe Type: Steel
  • Predominant Footwear Color: Black
  • Midsole Material: Neoprene
See full product details
This item ships free.

The Original Muck Boot Co. #CSCT-000 Specifications

  • Zoro #: G0489251
  • Mfr #: CSCT-000
Toe Type: Steel Predominant Footwear Color: Black
Midsole Material: Neoprene For Outdoor Traction: Yes
Insulated: No Size: 5
Footwear Closure Type: Pull On Rubber Boot Style: Knee
Metatarsal Guard: No Resists: Chemicals, Organic Waste
Item: Rubber Boot Waterproof: Yes
Toe Shape: Round Closure Type: pull On
Footwear Sole Pattern: Lug Shank Material: Steel
Standards: ASTM F2413-18 Boot Height: 16 in
Gender: Men's Height: 16"
Outsole Material: Rubber Typical Rubber Boot Application: General Use
Style Number: CSCT-000 Footwear Width: D
Color: Black Upper Material: Neoprene Rubber
Insulation Type: None Removable Insole: Yes
Ninety Degree Heel: Yes Puncture Resistant Insole: No
Oil Resisting Sole: No Static Dissipative: No
Electrical Hazard Rated: Yes Chain Saw Cut Resistant: No
Completely Non Metallic: No Features: 4mm Neoprene Bootie for Comfort and Performance, XpressCool(TM) Lining, Triple Toe and Quadruple Rubber Heel Reinforcement
Material: CR Flex-Foam, Neoprene Shoe Style: Knee
Footwear Brand: THE ORIGINAL MUCK BOOT CO. Boot Color: Black
Footwear Application: Agriculture, Construction, Equestrian, Food Processing, Gas, General Purpose, Manufacturing, Mining, Oil Series: Muck Chore Cool
Boot Height Adjustment: Standard Height Footwear Shank: Yes
Footwear Closure: Pull-On Safety Criteria: Defined Heel, Electrical Hazard (EH), Steel Toe, Waterproof
Outsole Technology: Vibram(R) Heel Style: Defined Heel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 5, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of The Original Muck Boot Co. #CSCT-000