78 Alameda Fire Table Smooth Concrete, Metallic Silver Concrete Top, Natural Gas
Mfr # OPT-ALMGFRC78FSEN-MSV-WHT-NG
Zoro # G808497344
product price:Â $6,526.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Material
Wood Grain
Color
Silver - White
Ignition Type
Flame Sense with Spark Ignition
Size
78 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-ALMGFRC78FSEN-MSV-WHT-NG
Zoro #
G808497344
UPC #
196111041916
Country of Origin
United States
Dimensions
Size
78 in
Details
Material
Wood Grain
Color
Silver - White
Ignition Type
Flame Sense with Spark Ignition
Description
78 Alameda Fire Table Smooth Concrete - Flame Sense System with Push Button Spark Igniter - Metallic Silver Concrete Top - White Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.