Bungee Cord, Hook, 18 In.L, Blue

THE PERFECT BUNGEE| Zoro #: G2053195| Mfr #: PC18BL

$3.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2053195 Mfr #: PC18BL
Body Material: PolyurethaneFor Use With: Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
Item: Bungee CordLength: 18"
Color: BlueDiameter: 5/8"
Hardware Material: NylonEnd Type: Hook
Country of Origin (subject to change): Unknown

Product Description

Bungee Cord, End Type Hook, Length 18 In., Diameter 5/8 In., Body Material Polyurethane, Hardware Material Nylon, Color Blue, For Use With Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses

Product Reviews

Save 15%. Sign up for Z-mail.