Standard Bungee Strap, S-Hook, 12inL, Yllow

THE PERFECT BUNGEE| Zoro #: G1589235| Mfr #: B12Y

$3.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Item: Standard Bungee Strap
For Use With: Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1589235 Mfr #: B12Y
Width: 3/4"Item: Standard Bungee Strap
For Use With: Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic HosesBody Material: Polyurethane
Length: 12"Diameter: 3/16"
Color: YellowEnd Type: S-Hook
Hardware Material: SteelCountry of Origin (subject to change): Unknown

Description

Standard Bungee Strap, End Type S-Hook, Length 12 In., Diameter 3/16 In., Width 3/4 In., Body Material Polyurethane, Hardware Material Steel, Color Yellow, For Use With Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses

Reviews