Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1-1/4" x 6 ft. Polyethylene Pipe Insulation 1/2" Wall

  • Zoro #: G1141874
  • Mfr #: 6XP048128

$6.37

  • Green Certification or Other Recognition: GREENGUARD Certified
  • Material: Polyethylene
  • Item: Pipe Insulation
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Thermacel #6XP048128 Specifications

  • Zoro #: G1141874
  • Mfr #: 6XP048128
Green Certification or Other Recognition: GREENGUARD Certified Material: Polyethylene
Item: Pipe Insulation For Iron Pipe Size: 1"
Length: 6 ft. Insulation Approx. R Value: 2.60
Fits Pipe Size - Pipe Insulation: 1" Pipe Insulation Item: Pipe Insulation
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption Insulation Length: 6 ft.
Standards: ASTM C 1427 Insulation Nominal I.D.: 1-1/4"
Wall Thickness: 1/2" Color: Black
Insulation Body Material: Polyethylene Insulation Type: Pre-Slit, Pre Glued
Approx. R Value: 2.6 Temp. Range: -160 Degrees to 200 Degrees F
Insulation Temp. Range: -160 Degrees to 200 Degrees F Wall Thickness - Insulation: 1/2"
Country of Origin (subject to change): United States

Description

Pipe insulation is made from a variety of materials: fiberglass, foam, rubber, or polyethylene. Take a look at the features for Thermacel Pipe Insulation. Length: 6 ft., Material: Polyethylene, Color: Black.

Reviews of Thermacel #6XP048128