KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

36" x 48" Polyolefin Insulation Sheet 1" Wall

THERMACEL| Zoro #: G1753044| Mfr #: 6ZRFG3X4100

$38.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -330 to 210 Degrees F
Item: Insulation Sheet
Approx. R Value: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1753044 Mfr #: 6ZRFG3X4100
Temp. Range: -330 to 210 Degrees FItem: Insulation Sheet
Approx. R Value: 4Color: Black
Thickness: 1"For Use On: Pipe
Sheet Size: 36" x 48"Material: Polyolefin
Standards: ASTM C 177Country of Origin (subject to change): United States

Description

Insulation Sheet, Sheet Size 36 In. x 48 In., Thickness 1 In., Temp. Range -330 to 210 Degrees F, Color Black, Approx. R Value 4, Material Polyolefin, For Use On Pipe, Standards ASTM C 177

Reviews