KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

36" x 48" Polyolefin Insulation Sheet 3/4" Wall

THERMACEL| Zoro #: G1598073| Mfr #: 6ZRFG3X4068

$34.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Sheet Size: 36" x 48"
For Use On: Pipe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1598073 Mfr #: 6ZRFG3X4068
Color: BlackSheet Size: 36" x 48"
For Use On: PipeMaterial: Polyolefin
Thickness: 3/4"Item: Insulation Sheet
Temp. Range: -330 to 210 Degrees FApprox. R Value: 3
Standards: ASTM C 177Country of Origin (subject to change): United States

Description

Insulation Sheet, Insulation Sheet Size 36 In. x 48 In., Wall Thickness - Insulation 3/4 In., Insulation Temp. Range -330 Degrees to 210 Degrees F, Color Black, Insulation Approx. R Value 3.00, Insulation Body Material Polyolefin, For Use On Pipe, Standards ASTM C 177

Reviews