Thermal Dynamics
Torch, Replacement, for 20 ft. QD Torch
Mfr # 4-5604
Zoro # G1566603
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Thermal Dynamics SL60QD
- Application Replacement Torch
- Includes ATC Connection
- Characteristics Replaceable Torch Lead for 20 ft QD Torch
- Welding Processes Plasma Cutting
Explore More Products
- THERMAL DYNAMICS Tip, Plasma Cutting Application, 70A, PK5 9-5897
- THERMAL DYNAMICS Plasma Gouging Tip, C Style, 60-100A, PK5 9-8227
- THERMAL DYNAMICS Air Filter Kit, For Plasma Cutters 7-7507
- THERMAL DYNAMICS Plasma Cut Tip, 40A, For PCH62, PK5 8-7514
- THERMAL DYNAMICS Gas Distributor, 55 A, For PCH/M60 - 100XL 8-7501
- THERMAL DYNAMICS Plasma Cutting Tip, Size 90/100A, PK5 9-8212
- THERMAL DYNAMICS Plasma Cut Tip, For ICE 50C, PK5 CS177876
- THERMAL DYNAMICS Lead Extensions, 50 ft. 7-7552
- THERMAL DYNAMICS Lead Extensions, 25 ft. 7-7545
- AMERICAN TORCH TIP Shield Cap, 501214 501214
- THERMAL DYNAMICS Plasma Cutter, 120A, 2in Cap., 70psi 1-1730-1
- Thermal Dynamics Plasma Cutting Accessories