Thermo Fisher Scientific
Cryoclaw (Op)
- Zoro #: G8679415
- Mfr #: AY509X18
Hover or click to zoom Tap to zoom
Key Features
- Item: Cryoclaw (Op)
$289.59
Subtotal: $289.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- THERMO FISHER SCIENTIFIC Gel Drying Kit 20 x 20 cm GDF-20
- THERMO FISHER SCIENTIFIC Wall Comb. 1.5mm thick A1-WALL
- THERMO FISHER SCIENTIFIC Shkr 18X18 Hi, Temp Digital 120 SHKE4000-5
- THERMO FISHER SCIENTIFIC Shelf Kit for Revco UxF40086 Thermo Sci SK400
- THERMO FISHER SCIENTIFIC Chart Recorder Inkless Field Installed f 201248
- THERMO FISHER SCIENTIFIC Cryogenic Dry Shipper - Iata CY50920
- THERMO FISHER SCIENTIFIC Ion Pair Concentrate Q12 100 Ml JC1087X1
- THERMO FISHER SCIENTIFIC Replacement Uv-Lamp for Pacific Tii And 9.4002
- THERMO FISHER SCIENTIFIC Thermo S1S-Mt42 S1S-MT42
- LABCONCO Manual Duct Damper 8" Diam 4741300
- THERMO FISHER SCIENTIFIC Advanced Protocol-Security Microbiologic 51029336
- Thermo Fisher Scientific Microbiology Media