Thermo Fisher Scientific
Filter paper 20 x 20 cm 100 sheets
- Zoro #: G8698927
- Mfr #: FP-1
Hover or click to zoom Tap to zoom
Key Features
- Item: Filter paper 20x20 cm 100 sheets
$97.77
Subtotal: $97.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Thermo Fisher Scientific
- MFR #FP-1
- Zoro #G8698927
- Country of OriginUnited States
- Category Microbiology Media
Details
Item | Filter paper 20x20 cm 100 sheets |
Description
Filter paper 20x20 cm 100 sheets
Restrictions and Compliance
- Hazardous material
Reviews of Thermo Fisher Scientific #FP-1
Explore more
- THERMO FISHER SCIENTIFIC Horizontal Electrophoresis System 23 x A3-1
- THERMO FISHER SCIENTIFIC Filter paper 46 x 57 cm 100 sheets FP-3
- THERMO FISHER SCIENTIFIC Thermo D3-Mtc D3-MTC
- THERMO FISHER SCIENTIFIC Horizontal Electrophoresis System with B A1-BP
- THERMO FISHER SCIENTIFIC Advanced Protocol-Security Microbiologic 51029323
- THERMO FISHER SCIENTIFIC B-Pure Double Holder 120v D4521
- THERMO FISHER SCIENTIFIC Shelf Kit for 17cf, 320box, upright 5 in RSK17SD5
- THERMO FISHER SCIENTIFIC Thermo P1-20C P1-20C
- THERMO FISHER SCIENTIFIC Thermo A2-20D A2-20D
- RPI Tryptone, Granulated, 2 KG T60065-2000.0
- THERMO FISHER SCIENTIFIC Cart 1/2 Pcs Comb Oxy-Dem D0715
- Thermo Fisher Scientific Microbiology Media