Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Lab Equipment & Supplies
/
Lab Chemicals
/
Chemicals Starting with A
/
ALFA 22896-22
Shop All Chemicals Starting with A
Shop Alternate Products
This Product is Discontinued
Thermo Scientific Chemicals Alfa Aesar
ALFA 22896-22 (Discontinued)
Mfr #
22896-22
Zoro #
G7322254
Free Shipping & Returns
This Product is Discontinued
Shop for all Chemicals Starting with A
Product Information
|
Restrictions
|
Reviews
Customers Also Purchased
This item
: ALFA 22896-22
$161.28
Product Information
Brand
Thermo Scientific Chemicals Alfa Aesar
MFR #
22896-22
Zoro #
G7322254
Country of Origin
United States
Category
Chemicals Starting with A
Description
Alfa Aesar - Potassium periodate, ACS, 99.8%-100.3%. 100g . CAS Number (7790-21-8)
Restrictions
Hazardous material
From the Manufacturer
Reviews
Explore More Products
Thermo Scientific Chemicals Alfa Aesar Chemicals Starting with A