Thermo Scientific Chemicals (Alfa Aesar)
ALFA L09516-06
- Zoro #: G7232767
- Mfr #: L09516-06
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $276.22
Thermo Scientific Chemicals (Alfa Aesar) #L09516-06 Specifications
- Zoro #: G7232767
- Mfr #: L09516-06
- Country of Origin (subject to change): United States
Description
Alfa Aesar - 4,4,4-Trifluoro-3-hydroxy-3-(trifluoromethyl)butyric acid, 97%. 5g . CAS Number (1547-36-0)
Restrictions and Compliance
- Hazardous material
- This item has been restricted from sale in the following states: No
Reviews of Thermo Scientific Chemicals (Alfa Aesar) #L09516-06
Explore more
- Thermo Scientific Chemicals (Alfa Aesar) ALFA 19387-AP 19387-AP
- Thermo Scientific Chemicals (Alfa Aesar) ALFA 11341-14 ALFA 11341-14
- Thermo Scientific Chemicals (Alfa Aesar) ALFA 00781-06 00781-06
- Thermo Scientific Chemicals (Alfa Aesar) ALFA L11135-09 ALFA L11135-09
- Thermo Scientific Chemicals (Alfa Aesar) ALFA L10713-MD ALFA L10713-MD
- Thermo Scientific Chemicals (Alfa Aesar) ALFA 41796-22 ALFA 41796-22
- Thermo Scientific Chemicals (Alfa Aesar) ALFA L10891-14 L10891-14
- Thermo Scientific Chemicals (Alfa Aesar) ALFA 11606-A1 ALFA 11606-A1
- Millipore Sigma Millex GS 33MM .2uM MCE Sterile 50PK SLGS033SS
- Gfs Chemicals Co. GFS 59752 59752
- Thermo Scientific Chemicals (Alfa Aesar) Chemicals Starting with A