Thermoid
Standard Heater Hose, 1 In, 50 Ft.
Mfr # 00700001728
Zoro # G6706411
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 200 psi
- Hose Color Black
- Temp. Range 250 Degrees F
Explore More Products
- THERMOID Standard Heater Hose, 1/2 In, 50 Ft. 470908151
- THERMOID High Temperature Heater Hose, 5/8In. 50Ft 470310151
- THERMOID HOSE CAR HEATER 50'X3/4"" 1827
- THERMOID Standard Heater Hose, 3/4 In, 50 Ft. 470912151
- THERMOID Heater Hose, Red, 50 ft. L, 5/8" I.D. 00700005908
- THERMOID HOSE CAR HEATER 50'X1/2"" 1825
- DAYCO 91-07 Buick/Chev/Ford/Olds/Pont 2.3/3.4/ Heater Hose, 87832 87832
- GATES Heater Hose Hvac Hose, 19152 19152
- FLEXTECH Heater Hose, 50psi, 3/4In, Blue HH-075 X 100-
- FLEXTECH Heavy Duty Radiator Hose, 62psi, 1-1/2In C40-150(36)
- DORMAN Heater Hose Assembly, 626-578 626-578
- Thermoid Automotive Heating & Air Conditioning