Zoro Select
Flange Gasket, 4 in., 1/16 in., Green
Mfr # 4401RG-0150-062-0400
Zoro # G0466509
$4.75
13% off
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outside Dia. 6 7/8 in
- Inside Dia. 4 1/2 in
- Material of Construction Synthetic Fibers with Nitrile Binder
- Max. Pressure (PSI) 600 psi
Explore More Products
- ZORO SELECT Flange Gasket, 4 in., 1/8 in., Green 4401RG-0150-125-0400
- ZORO SELECT Flange Gasket, Full Face, 4 In, Nitrile 4CYU7
- ZORO SELECT Full Face Buna-N Flange Gasket for 4" Pipe, 1/8" Thick, #150 BULK-FG-807
- ZORO SELECT Raised Face Silicone Flange Gasket for 2" Pipe, 1/8" T, #150 BULK-FG-1447
- ZORO SELECT Full Face Silicone Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 BULK-FG-1538
- ZORO SELECT Flange Gasket, 8 in., 1/8 in., Black FLEXIGRAF-RG-0150-125-0800
- ZORO SELECT Raised Face Aramid Flange Gasket for 1/2" Pipe, 1/16" Thick, #150 BULK-FG-199
- ZORO SELECT Raised Face PTFE Flange Gasket for 4-1/2" Pipe, 1/16" Thick, #150 BULK-FG-1061
- ZORO SELECT Spiral Wound Gasket with PTFE Filler, 6", 1/8" Thick, #150 BULK-FG-2028
- ASAHI Flange Gasket, 1" Inside Dia., Black 3114040
- ZORO SELECT Flange Gasket, Full Face, 2" Pipe BULK-FG-619
- Zoro Select Flange & Ring Gaskets