This item is Discontinued.

Thermosoft Floor Heating System, 15 sq. ft, 120V 36FF120-5

Floor Heating System, 15 sq. ft, 120V (Discontinued)

  • Mfr # 36FF120-5
  • Zoro # G5912907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36FF120-5
Zoro #
G5912907
UPC #
856616004365
Country of Origin
United Kingdom

Dimensions

Length
5 ft.
Width
36"
Depth
1/8"
Min. Bend Radius
1 1/4 in
Manufacturers Warranty Length
10 yr.

Details

Item
Electric Floor Heating Kit
Heater Voltage
120VAC
Heating Area
15 sq. ft.
Watts Per Square Ft.
11
Heating Cable Spacing
3 in
Ambient Temp. Range
32 to 104 Degrees F
Includes
Installation Instructions
Control Type
Thermostat(Not Included)
Heating Cable Construction
2 Wire, Grounded, Fluoropolymer Insulating Jacket
Standards
ETLus
For Use With
Floating Laminate, Engineered Wood and Wood Floors
Cold Lead
15 ft., 14AWG THHN
Watts per Square Ft.
11
Voltage
120

Description

Electric Floor Heating Kit, Voltage 120, Control Type Thermostat(Not Included), Ambient Temp. Range 32 to 104 Degrees F, Cold Lead 15 ft, 14AWG THHN, Heating Cable Spacing 3 in, For Use With Floating Laminate, Engineered Wood and Wood Floors, Heating Area 15 sq ft, Min. Bend Radius 1 1/4 in, Includes Installation Instructions, Manufacturers Warranty Length 10 yr, Standards ETLus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.