This item is Discontinued.

Thogus 1" x 1" x 3/4" Barbed Polypropylene Male Tee PK 10 TT3121616/PPB-10-G

1" x 1" x 3/4" Barbed Polypropylene Male Tee PK 10 (Discontinued)

  • Mfr # TT3121616/PPB-10-G
  • Zoro # G0278975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TT3121616/PPB-10-G
Zoro #
G0278975
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1 in x 1 in
Pipe Size - Pipe Fitting
3/4 in
Tube Inside Dia.
1 in
Hex Size
27/50 in
Tube Outside Dia.
13/16 in
Pipe Size (Fittings)
3/4"

Details

Item
Male Tee
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Tee
Fitting Connection Type
Barbed x Barbed x MNPT
Max. Pressure
150 psi
Pipe Fitting Connection Type
Barbed x Barbed x MNPT
Standards
FDA
Specific Pipe Fitting Shape
Tee
Temp. Range
-20 Degrees to 150 Degrees F
Color
Black
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic

Description

Male Tee, Specific Fitting Shape Tee, Standards FDA, Color Black, Hex Size 27/50 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.