This item is Discontinued.

Thogus 1" x 3/4" Polypropylene 90 Degree Elbow PK 10 TE201216/PPB-10-G

1" x 3/4" Polypropylene 90 Degree Elbow PK 10 (Discontinued)

  • Mfr # TE201216/PPB-10-G
  • Zoro # G3272376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TE201216/PPB-10-G
Zoro #
G3272376
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1 in
Pipe Size - Pipe Fitting
3/4 in
Pipe Size (Fittings)
3/4"
Tube Inside Dia.
1 in
Hex Size
1.12 in
Tube Outside Dia.
13/16 in

Details

Item
Elbow, 90 Degrees Male
Tube Fitting Material
Polypropylene
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed x MNPT
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Plastic
Max. Pressure
150 psi
Pipe Fitting Connection Type
Barbed x MNPT
Specific Pipe Fitting Shape
90 Degrees Elbow
Temp. Range
-20 Degrees to 150 Degrees F
Color
Black
Standards
FDA

Description

Elbow, 90 Degrees Male, Specific Fitting Shape 90 Degrees Elbow, Standards FDA, Color Black, Hex Size 1.12 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.