This item is Discontinued.

Thogus 1/4" Barbed x FNPT Adapter PK 10 TAF1044/PPB-10-G

1/4" Barbed x FNPT Adapter PK 10 (Discontinued)

  • Mfr # TAF1044/PPB-10-G
  • Zoro # G2135822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAF1044/PPB-10-G
Zoro #
G2135822
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Hex Size
37/50 in
Tube Inside Dia.
1/4 in
Tube Outside Dia.
5/16 in

Details

Item
Female Adapter
Tube Fitting Material
Polypropylene
Specific Fitting Shape
Adapter
Fitting Connection Type
Barbed x FNPT
Standards
FDA
Temp. Range
-20 Degrees to 150 Degrees F
Basic Pipe Fitting Shape
Adapter
Max. Pressure
150 psi
Color
Black
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Barbed x FNPT
Specific Pipe Fitting Shape
Adapter

Description

Female Adapter, Specific Fitting Shape Adapter, Standards FDA, Color Black, Hex Size 37/50 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.