DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

45Deg Flare Female Adapter, 1/4In, 303 SS

THOGUS| Zoro #: G0397223| Mfr #: TPC3008-5-G + TPC1003-5-G

$3.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0397223 Mfr #: TPC3008-5-G + TPC1003-5-G
Basic Material: MetalStandards: ASTM A581 And A582, NSF and FDA
Body Material: 303 Stainless SteelTemp. Range: 0 Degrees to 750 Degrees F
Item: Flare Female AdapterTemp. Range: 0 Degrees to 750 Degrees F
Flared End Thread Size: 5/8-18Fittings Sub-Category: Adapters
Connection Type: Barbed x FlareBarb Size: 1/4"
Country of Origin (subject to change): United States

Product Description

45 Degrees Flare Female Adapter, Beverage Fitting, Tube Size 1/4", Thread Size 5/8-18, Barb to Thread Connection, Material of Construction 303 Stainless Steel, Temp. Range 0 to 750 Degrees F, Length 1", Standards ASTM A581 And A582, NSF and FDA

Product Reviews