KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" Barbed x Flare SS Flare Female Adapter

THOGUS| Zoro #: G0389146| Mfr #: TPC3014-5-G + TPC1001-5-G

$3.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/8"
Standards: ASTM A581 and A582, NSF and FDA
Fitting Connection Type: Barbed x Flare
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0389146 Mfr #: TPC3014-5-G + TPC1001-5-G
Tube Size: 1/8"Standards: ASTM A581 and A582, NSF and FDA
Fitting Connection Type: Barbed x FlareSpecific Fitting Shape: Flare Adapter
Barb Size: 1/8"Basic Fitting Shape: Adapter
Flared End Thread Size: 1/2-16Temp. Range: 0 Degrees to 750 Degrees F
Item: Flare Female AdapterTube Fitting Material: 303 Stainless Steel
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

45 Degrees Flare Female Adapter, Beverage Fitting, Tube Size 1/8 In, Thread Size 7/16-20, Barb to Thread Connection, Material of Construction 303 Stainless Steel, Pressure 275 PSI @; 72 F PSI, Temp. Range 0 To 750 F, Length .700 In, Standards ASTM A581 And A582, NSF and FDA

Reviews