DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

45Deg Flare Female Adapter, 1/8In, 303 SS

THOGUS| Zoro #: G0564742| Mfr #: TPC3186-5-G + TPC1002-5-G

$4.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0564742 Mfr #: TPC3186-5-G + TPC1002-5-G
Basic Material: MetalStandards: ASTM A581 And A582, NSF and FDA
Body Material: 303 Stainless SteelTemp. Range: 0 Degrees to 750 Degrees F
Item: Flare Female AdapterPipe Size: -
Temp. Range: 0 Degrees to 750 Degrees FFlared End Thread Size: 7/16-20
Fittings Sub-Category: AdaptersConnection Type: Barbed x Flare
Barb Size: 1/8"Country of Origin (subject to change): United States

Product Description

45 Degrees Flare Female Adapter, Beverage Fitting, Tube Size 1/8 In, Thread Size 1/2-16, Barb to Thread Connection, Material of Construction 303 Stainless Steel, Pressure 275 PSI @; 72 F PSI, Temp. Range 0 To 750 F, Length .700 In, Standards ASTM A581 And A582, NSF and FDA

Product Reviews