45Deg Flare Female Adpter, 1/4 Male Flare

THOGUS| Zoro #: G0727833| Mfr #: TPC3007-5-G + TPC1002-5-G

$4.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0727833 Mfr #: TPC3007-5-G + TPC1002-5-G
Standards: ASTM A581 And A582, NSF and FDATube Fitting Material: 303 Stainless Steel
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 750 Degrees F
Item: Flare Female AdapterTemp. Range: 0 Degrees to 750 Degrees F
Hex Size: 9/16"Barb Size: 1/4"
Pipe Size (Fittings): 1/4"Fitting Connection Type: Barbed x Flare
Basic Fitting Shape: AdapterSpecific Fitting Shape: Flare Adapter
Flared End Thread Size: 1/2-16Country of Origin (subject to change): United States

Product Description

45 Degrees Flare Female Adapter, Beverage Fitting, Pipe Size 1/4" Male Flare, Tube Size 1/4", Thread Size 1/2-16, 1/4 Male Flare Connection, Material of Construction 303 Stainless Steel, Temp. Range 0 to 750 Degrees F, Hex Size 9/16", Length 1.313", Standards ASTM A581 And A582, NSF and FDA

Product Reviews