DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Barbed Tee, 1/2x5/8x5/8 In, PP, PK10

THOGUS| Zoro #: G0708732| Mfr #: TT981010/PPN-10-G

$6.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0708732 Mfr #: TT981010/PPN-10-G
Basic Material: PlasticStandards: FDA
Max. Pressure: 150 psiBody Material: Polypropylene
Color: NaturalFittings Sub-Category: Tees
Temp. Range: -20 Degrees to 150 Degrees FTube Inside Dia.: 0.585"
Connection Type: BarbedBarb Size: 1/2" x 5/8" x 5/8"
Item: Barbed TeeCountry of Origin (subject to change): United States

Product Description

Barbed Tee, Plastic, Body Material Polypropylene, Connection Type Barbed, Barb Size 1/2 In. x 5/8 In. x 5/8 In., Tube Inside Dia. 0.585 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Natural, Standards FDA, Package Quantity 10

Product Reviews