15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Barbed Tee, 1/4x1/2x1/2 In, PP, PK10

THOGUS| Zoro #: G2116502| Mfr #: TT9488/PPN-10-G

$8.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2116502 Mfr #: TT9488/PPN-10-G
Standards: FDAMax. Pressure: 150 psi
Tube Fitting Material: PolypropyleneBasic Fitting Material: Plastic
Basic Fitting Shape: TeeColor: Natural
Specific Fitting Shape: TeeTemp. Range: -20 Degrees to 150 Degrees F
Barb Size: 1/4" x 1/2" x 1/2"Item: Barbed Tee
Tube Inside Dia.: 0.5"Fitting Connection Type: Barbed
Country of Origin (subject to change): United States

Product Description

Barbed Tee, Tube Fitting Material Polypropylene, Barb Size 1/4 In. x 1/2 In. x 1/2 In., Fitting Connection Type Barbed, Tube Inside Dia. 0.5 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Natural, Standards FDA, Package Quantity 10

Product Reviews