Barbed Tee, 3/16x3/8x3/8 In, Barbed, PK10

THOGUS| Zoro #: G1100732| Mfr #: TT9366/PPN-10-G

$7.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1100732 Mfr #: TT9366/PPN-10-G
Standards: FDAMax. Pressure: 150 psi
Tube Fitting Material: PolypropyleneBasic Fitting Material: Plastic
Basic Fitting Shape: TeeColor: Natural
Specific Fitting Shape: TeeTemp. Range: -20 Degrees to 150 Degrees F
Tube Inside Dia.: 0.365"Fitting Connection Type: Barbed
Barb Size: 3/16" x 3/8" x 3/8"Item: Barbed Tee
Country of Origin (subject to change): United States

Product Description

Barbed Tee, Tube Fitting Material Polypropylene, Barb Size 3/16 In. x 3/8 In. x 3/8 In., Fitting Connection Type Barbed, Tube Inside Dia. 0.365 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Natural, Standards FDA, Package Quantity 10

Product Reviews