Barbed Tee, 3/8x1/4x1/4 In, PP, PK10

THOGUS |Zoro #: G2066863|Mfr #: TT9644/PPN-10-G

$8.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2066863 Mfr #: TT9644/PPN-10-G
Basic Material: PlasticStandards: FDA
Max. Pressure: 150 psiBody Material: Polypropylene
Color: NaturalFittings Sub-Category: Tees
Temp. Range: -20 Degrees to 150 Degrees FConnection Type: Barbed
Barb Size: 3/8" x 1/4" x 1/4"Item: Barbed Tee
Country of Origin (subject to change): United States

Product Description

Barbed Tee, Plastic, Body Material Polypropylene, Connection Type Barbed, Barb Size 3/8 In. x 1/4 In. x 1/4 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Natural, Standards FDA, Package Quantity 10

Product Reviews