Barbed Tee, 3/8x3/4x3/4 In, PP, PK10

THOGUS |Zoro #: G0725751|Mfr #: TT961212/PPN-10-G

$12.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0725751 Mfr #: TT961212/PPN-10-G
Basic Material: PlasticStandards: FDA
Max. Pressure: 150 psiBody Material: Polypropylene
Color: NaturalFittings Sub-Category: Tees
Temp. Range: -20 Degrees to 150 Degrees FTube Inside Dia.: 0.740"
Connection Type: BarbedBarb Size: 3/8" x 3/4" x 3/4"
Item: Barbed TeeCountry of Origin (subject to change): United States

Product Description

Barbed Tee, Plastic, Body Material Polypropylene, Connection Type Barbed, Barb Size 3/8 In. x 3/4 In. x 3/4 In., Tube Inside Dia. 0.740 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Natural, Standards FDA, Package Quantity 10

Product Reviews