15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Barbed Tee, 3/8x5/8x5/8 In, PP, PK10

THOGUS| Zoro #: G0956715| Mfr #: TT961010/PPN-10-G

$5.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0956715 Mfr #: TT961010/PPN-10-G
Standards: FDAMax. Pressure: 150 psi
Tube Fitting Material: PolypropyleneBasic Fitting Material: Plastic
Basic Fitting Shape: TeeColor: Natural
Specific Fitting Shape: TeeTemp. Range: -20 Degrees to 150 Degrees F
Fitting Connection Type: BarbedBarb Size: 3/8" x 5/8" x 5/8"
Item: Barbed TeeTube Inside Dia.: 0.605"
Country of Origin (subject to change): United States

Product Description

Barbed Tee, Tube Fitting Material Polypropylene, Barb Size 3/8 In. x 5/8 In. x 5/8 In., Fitting Connection Type Barbed, Tube Inside Dia. 0.605 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Natural, Standards FDA, Package Quantity 10

Product Reviews