DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Barbed Tee, 5/16x1/2x1/2 In, Barbed, PK10

THOGUS| Zoro #: G0726914| Mfr #: TT9588/PPB-10-G

$6.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0726914 Mfr #: TT9588/PPB-10-G
Basic Material: PlasticStandards: FDA
Max. Pressure: 150 psiBody Material: Polypropylene
Color: BlackFittings Sub-Category: Tees
Temp. Range: -20 Degrees to 150 Degrees FTube Inside Dia.: 0.5"
Connection Type: BarbedTube Outside Dia.: 3/8"
Barb Size: 5/16" x 1/2" x 1/2"Item: Barbed Tee
Country of Origin (subject to change): United States

Product Description

Barbed Tee, Plastic, Body Material Polypropylene, Connection Type Barbed, Barb Size 5/16 In. x 1/2 In. x 1/2 In., Tube Inside Dia. 0.5 In., Tube Outside Dia. 3/8 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Standards FDA, Package Quantity 10

Product Reviews