Barbed Tee, 5/32 x 5/32 x 5/32 In, PK10

THOGUS| Zoro #: G1756395| Mfr #: TT9156/PPN-10-G

$5.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1756395 Mfr #: TT9156/PPN-10-G
Standards: FDAMax. Pressure: 150 psi
Tube Fitting Material: PolypropyleneBasic Fitting Material: Plastic
Basic Fitting Shape: TeeColor: Natural
Specific Fitting Shape: TeeTemp. Range: -20 Degrees to 150 Degrees F
Item: Barbed TeeFitting Connection Type: Barbed
Barb Size: 5/32" x 5/32" x 5/32"Hex Size: 0.240"
Country of Origin (subject to change): United States

Product Description

Barbed Tee, Tube Fitting Material Polypropylene, Barb Size 5/32 In. x 5/32 In. x 5/32 In., Fitting Connection Type Barbed, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Natural, Hex Size 0.240 In., Standards FDA, Package Quantity 10

Product Reviews